Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
DICHTOMATK 67176666 FREUDENBERG SEAL
DICHTOMATK 67176666 FREUDENBERG SEAL
Shaft protection sleeve (WSH-R)
References
dichtomatik:
WSH 45 x 53 x 14 x 17 R NG304 DRLLFREI CARB08 PACK M
rubix:
252A6038
manufacturer :
176666
Technical specifications
Inner diameter
45
mm
Flange width
53
mm
Material
ng304
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : DICHTOMATK 67176666 FREUDENBERG SEAL
For sleeve shaft
Technical specifications
Attributes
Logistic Weight
72
g
Inner diameter
45
mm
Flange width
53
mm
Material
ng304
Minimum length
14
mm
Maximum length
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.23
excl. VAT
/
Each
£
17.08
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MECALINE 864139 REPAIR SLEEVE 50X57X14X17 STAINLESS ST.
SKF SPEEDI-SLEEVE 99847
SKF SPEEDI-SLEEVE 99085SLEEVE
SKF SPEEDI-SLEEVE 99463SLEEVE
SKF SPEEDI-SLEEVE 99078SLEEVE
SKF SPEEDI-SLEEVE 99395SLEEVE
SKF SPEEDI-SLEEVE 99128SLEEVE
SKF SPEEDI-SLEEVE 99250SLEEVE
SKF SPEEDI-SLEEVE 99533SLEEVE
MECALINE 864152 REPAIR SLEEVE 80X90X21X24 STAINLESS ST.
SKF SPEEDI-SLEEVE 99262SLEEVE
SKF SPEEDI-SLEEVE 99450SLEEVE
MECALINE 864156 REPAIR SLEEVE 95X102,4X8,7X12,7 STAINLESS ST.
SKF SPEEDI-SLEEVE 99293
SKF SPEEDI-SLEEVE 99650SLEEVE