THOR 73412PF REPLACEMENT ORANGE PLASTIC FACE

Replacement Face

See technical information
References
Thor Hammer:73-412PF
Rubix:011654
EAN:5012936341237
brand logo
Technical specifications

Product details : THOR 73412PF REPLACEMENT ORANGE PLASTIC FACE


For the Thorex nylon faced hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. Orange: polyurethane plastic medium hardness shore D45-55.

Strengths

Medium hard all purpose Orange face
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn

Applications

For light and Heavy assembly work

Technical specifications


Attributes
Weight26 g
Diameter38 mm
Materialplastic
Show UNSPSC/ECL@SS
£ 1.87 excl. VAT
/ Each
£ 2.24 incl. VAT
  • In stock: Next day delivery