S1136BEF BOSCH SABRE SAW BLADES 225MM PK5


Sabre saw blade 5 pieces S 1136 BEF

References
bosch:2608657524
rubix:80012882
ean:3165140507165
brand logo
brand logo
Technical specifications
Length225 mm
MaterialBIM
TypeJigsaw blade
See all Specifications

Product details : S1136BEF BOSCH SABRE SAW BLADES 225MM PK5


Sabre saw blades for metal, 5 pieces, BOSCHSaw blade quality: Bimetal: Highly flexible, almost non-breakable combination of HSC and HSS, long service life. Can be used for hard woods, abrasive wooden materials, hard plastic, non-ferrous metals and metals. Tooth design: Teeth milled, side clearance side set. Blade with relatively coarse cut and fast work progress in hard and soft wood, aluminium, plastics and non-ferrous metals. Teeth milled, side clearance wavy set. Blade with fine result for straight cuts in plywood, soft steel, aluminium, non-ferrous metals and plastics. Tooth pitch: Small tooth pitch for fine cuts with slower work progress, in hard and/or thin material such as metals and non-ferrous metals. Large tooth pitch for coarser cuts coupled with fast work progress in soft and/or thick material such as wood and plastic. 2x2 Tooth: Aggressive tooth: Large tooth pitch, large gullet for high cutting speed and fast chip discharge. Sturdy tooth: Small tooth pitch, small gullet, reinforced tooth back for long service life. Application: Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants, e.g. cutting oil (for steel, metals) or water (for aluminium, INOX, thin sheets), is recommended in order to extend the wear-resistance of the saw blade. Design: 5 pieces in PVC pouch, (exception: 2748, 25 piece).Suitable for: All saber, reciprocal and tiger saws with standard shank.Saw blade quality: Bimetal: Highly flexible, almost non-breakable combination of HCS and HSS. The area of application covers wood, metal, non-ferrous metals and aluminium. Tooth design: Patented 2x2 tooth: Aggressive tooth: large tooth pitch, large gullet for high cutting speed and fast chip discharge; sturdy tooth: small tooth pitch, small gullet, reinforced tooth back for long service life. Tooth pitch: Small tooth pitch for fine cuts with slower work progress, in hard and/or thin material such as metals and non-ferrous metals. Large tooth pitch for coarser cuts coupled with fast work progress in soft and/or thick material such as wood and plastic. Use: For thin-walled pipes and profiles, fast cuts at accurate angles. Application: Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants, e.g. cutting oil (for steel, metals), turpentine (for aluminium) or water (for plastics, Perspex etc.), is recommended in order to extend the wear-resistance of the saw blade. Design: 5 pieces in PVC pouch. Suitable for: All saber, reciprocal and tiger saws with standard shank.

Strengths

Ferrous metals|Sheet metal

Applications

Ferrous metals|Sheet metal

Technical specifications


Attributes
Logistic Weight185 g
Packaged dimensions (D x W x H)295x55x4 mm
Package weight185 g
Length225 mm
MaterialBIM
TypeJigsaw blade
Show UNSPSC/ECL@SS
£ 29.38 excl. VAT
/ Each
£ 35.26 incl. VAT
  • Usually arrives within 14 working days