Sabre saw blade (Lg)
Length | 225 mm |
---|---|
Material | Carbide |
Logistics dimensions (L x W x H) | 291x54x2 mm |
---|---|
Logistic Weight | 58 g |
Packaged dimensions (D x W x H) | 291x54x2 mm |
Package weight | 55 g |
Length | 225 mm |
Material | Carbide |
Usually arrives within 14 working days