Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
ECLIPSE AA47R-PRED HSB BI-METAL BLADE 12 X 1/2 X 32TPI
ECLIPSE AA47R-PRED HSB BI-METAL BLADE 12 X 1/2 X 32TPI
Saws' blades Eclipse
References
eclipse:
AA47R-NEW
rubix:
2022882
Product details
Technical specifications
Product details : ECLIPSE AA47R-PRED HSB BI-METAL BLADE 12 X 1/2 X 32TPI
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.31
excl. VAT
/
Each
£
2.77
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
"IRWIN 20180-9118R RECIP BLADES 9"" 18TPI PK 5"
BAHCO 8501-12F CIRCULAR SAW BLADE 180MM
BAHCO 3906-300-24-2P HAND HACK SANDFLEX PK2
MILWAUKEE 48475182 SAWZALL B. 150X14T-5PC
BOSCH SAWBLADE 216 X 30 X 24T TCT 2608640431
EVOLUTION 230 BLADE FOR MILD STEEL
BOSCH FOAM RUBBER BLADES 300MM MP2607018012 PK2
LENOX 2030867 AG 150 X 22.2 X 1.3 DIAMOND DISC
MILWAUKEE 48475036 SAWZALL B. 230X5T-5PC
BAHCO 51-21 BOWSAWBLADE PEG TOOTHING
BOSCH 2 608 636 707 JIGSAW BLADE T321BF (PK5)
BAHCO EX-19-XT9-C 9/10 TPI SUPERIOUS SAWBLADE
ROEBUCK SABRE SAW BLADE METAL BI-METAL LENGTH 206MM PACK 2 854373
ECLIPSE PIERCING SAW BLADE PS80 M4/0
BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE