Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM INLAY 12 COMBINATION SPANNERS TYPE B 350X365X30MM
ROEBUCK SHADOW FOAM INLAY 12 COMBINATION SPANNERS TYPE B 350X365X30MM
FOAM INLAYS 12 COMBINATION SPANNERS TYPE B
References
roebuck:
890394
rubix:
236A8552
ean:
3660338429224
Technical specifications
Number of elements
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM INLAY 12 COMBINATION SPANNERS TYPE B 350X365X30MM
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Composition (mm) :
Ø 8-10-11-12-13-14-15-16-17-19-22-24
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
12
Height
30
mm
Width
350
mm
Depth
365
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.97
excl. VAT
/
Each
£
61.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM MODM.CPEA0 FOAM 3 PCS PLIERS SET
ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE A 360 X 410 X 30MM
FACOM 21PC 1/2 IN DR SOCKET RATCHET & EXTENSION SET 8-32MM FOAM MODULE
FACOM MODM.S1APB 1/2IN SOCKET SET FOAM MODULE
GEDORE TOOL MODULE 1500 ES-DT 42
ROEBUCK SHADOW FOAM INLAY 7 OPEN ENDED AF SPANNERS TYPE A 180X410X30MM
FACOM MOD.CG1 CHISEL MODULE SET OF 7
ROEBUCK SHADOW FOAM INLAY 6 VDE 1000V SCREWDRIVER TYPE B 175X365X30MM
FACOM MOD.440-2XL MODULE OF COMBINATION SPANNERS
FACOM MOD.440-1XL MOD COMBINATION SPANNER SET 440-1XL 17 PIECE
FACOM MODM.AT4PB 9 PIECE MODULE FOAM STD
ROEBUCK SHADOW FOAM INLAY 9 OPEN ENDED SPANNERS TYPE A 180X410X30MM
FACOM MODM.440-1PB 17 PIECE CHROME VANADIUM STEEL SPANNER SET
FACOM SLS 6 PIECE T HANDLE HEX KEY SET 3 - 10MM IN FOAM MODULE
FACOM MODM.R181-36PB 1/4 SOCKET FOAM MOD 6PT MM R.181 46PC