"High precision" tweezers 15° angled model - cleared nose
Nose shape | Pointed |
---|---|
Length | 117 mm |
Weight | 15 g |
Logistic Weight | 18 g |
---|---|
Packaged dimensions (D x W x H) | 210x40x10 mm |
Package weight | 18 g |
Nose shape | Pointed |
Length | 117 mm |
Weight | 15 g |
Usually arrives within 14 working days