KNIPEX 923437 UNIVERSAL TWEEZERS STEEL BLACK 155MM
Precision Tweezers, with guide pin
See technical informationReferences
Knipex:92 34 37
Rubix:388A3929
EAN:4003773054849



Product details : KNIPEX 923437 UNIVERSAL TWEEZERS STEEL BLACK 155MM
For universal use. Narrow points. Serrated gripping surfaces. Ribbed handles. Curved points. Matt black lacquered.
Angled tips. Black non-reflective lacquered. Universally applicable. Narrow tips. Gripping surfaces with fine transverse serration. Serrated handles. Spring steel, high-strength
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x7x7 mm |
|---|---|
| Nose shape | curved |
| Length | 150 mm |
| Weight | 21 g |
| Material | stainless steel |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
- Delivery usually within ( 14 ) days