References
Knipex:92 94 91
Rubix:388A3953
EAN:4003773055006




Product details : KNIPEX 929491 UNIVERSAL CROSS JAW TWEEZERS INOX 160MM
To hold small parts without finger pressure. Clamp well. Nickel-plated. Spring steel, very resistant. Straight. Serrated gripping surfaces. Ribbed handles. Trapezoidal points.
For holding small parts without finger pressure. For efficient clamping. Nickel plated. Spring steel, high-strength
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x10x12 mm |
|---|---|
| Nose shape | straight |
| Length | 160 mm |
| Weight | 35 g |
| Material | stainless steel |
| Finishing | nickel |
Show UNSPSC/ECL@SS
£ 20.28 excl. VAT
/ Each
£ 24.34 incl. VAT
- Delivery usually within ( 14 ) days