KNIPEX 928418 UNIVERSAL TWEEZERS STAINLESS STEEL 126MM
Precision-tweezers, square blunted
See technical informationReferences
Knipex:92 84 18
Rubix:388A3947
EAN:4003773054986



Product details : KNIPEX 928418 UNIVERSAL TWEEZERS STAINLESS STEEL 126MM
Assembly tweezers. Angular points, about 0.9 mm wide. Serrated gripping surfaces. Nickel-plated. Spring steel, very resistant.
Mounting tweezers. Rectangular tips, approx. 0.9 mm wide. Gripping surfaces with fine transverse serration. Nickel plated. Spring steel, high-strength
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x10x7 mm |
|---|---|
| Nose shape | straight |
| Length | 130 mm |
| Weight | 19 g |
| Material | stainless steel |
| Finishing | nickel |
Show UNSPSC/ECL@SS
£ 13.36 excl. VAT
/ Each
£ 16.03 incl. VAT
- Delivery usually within ( 14 ) days