ROEBUCK TWEEZERS LONG, BENT, ROUNDED ENDS NOSE SHAPE 843543
Tweezers long elbow, rounded tips
See technical informationSee documentsReferences
Roebuck:843543
Rubix:209A7244
EAN:3660338075780
Documents
Product details : ROEBUCK TWEEZERS LONG, BENT, ROUNDED ENDS NOSE SHAPE 843543
Stainless steel
Ribbed, angular tapered 45°
Weight: 30 g
Technical specifications
Attributes
| Nose shape | long |
|---|---|
| Length | 155 mm |
| Weight | 30 g |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ Each
£ 16.20 incl. VAT
- In stock: Next day delivery

