Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 27MM 846260
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 27MM 846260
Spark resistant impact open end wrench
References
roebuck:
846260
rubix:
209A7408
ean:
3660338082641
Technical specifications
Opening
27
mm
Length
180
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 27MM 846260
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
27
mm
Length
180
mm
Material
Bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.54
excl. VAT
/
Each
£
82.25
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 17MM 846256
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 54MM 846276
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 60MM 846056
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 50MM 846274
FACOM 24MM SLOGGING WRENCH 50.24SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 75MM 846286
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 34MM 846266
FACOM 7MM COMBINATION WRENCH 440.7SR
BAHCO NS002-17 NS COMBINATION WRENCH AL-BR 17MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 22MM 846258
FACOM 55MM COMBI WRENCH 440.55SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 46MM 846272
BAHCO NS006-2224 NS DOUBLE OPEN AL-BR 22-24MM
FACOM 30MM SLOGGING WRENCH 50.30SR
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 380MM 846127