Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 30MM 846007
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 30MM 846007
Spark resistant combination wrench
References
roebuck:
846007
rubix:
209A7657
ean:
3660338082047
Technical specifications
Opening
30
mm
Length
300
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 30MM 846007
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
30
mm
Length
300
mm
Material
Bronze aluminium
Weight
570
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.76
excl. VAT
/
Each
£
191.71
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 32MM 846049
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 36MM 846268
BAHCO NS104-49 NON-SPARKING RING SLOGGING SPANNER 49MM
ROEBUCK NON SPARKING PIPE WRENCH 846133
ROEBUCK NON SPARKING PIPE WRENCH 846129
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 12MM 845989
ROEBUCK NON SPARKING PIPE WRENCH 846132
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 17MM 846023
BAHCO NS002-10 NS COMBINATION WRENCH AL-BR 10MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 15MM 845992
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 17MM 846043
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 90MM 846062
BAHCO B199.060.125 INSULATED NUT DRIVER 6X125
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 22MM 846045
FACOM 46MM NO/SP ADJUSTABLE WRENCH 113A.15SR