Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING PIPE WRENCH 846129
ROEBUCK NON SPARKING PIPE WRENCH 846129
Spark resistant tube clamp wrench
References
roebuck:
846129
rubix:
209A7232
ean:
3660338083594
Technical specifications
Opening
3x4
mm
Length
230
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING PIPE WRENCH 846129
Spark resistant tube clamp wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
3x4
mm
Length
230
mm
Material
bronze aluminium
Weight
600
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
241.51
excl. VAT
/
Each
£
289.81
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 30MM 846036
BAHCO NS002-32 NS COMBINATION WR AL-BR 32MM
BAHCO B199.060.125 INSULATED NUT DRIVER 6X125
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 29MM 846006
FACOM 55MM COMBI WRENCH 440.55SR
BAHCO NS006-2224 NS DOUBLE OPEN AL-BR 22-24MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 26MM 846003
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 21MM 845998
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 34MM 846050
BAHCO 8071VLT 205MM OVERALL 29MM JAW CAPACITY INSULATED HANDLE
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 20MM 846026
FACOM 49.41SR NON SPARKING 41MM O/E SLOGGING SPANNER
FACOM 23MM COMBINATION WRENCH 440.23SR
BAHCO NS002-19 NS COMBINATION WR AL-BR 19MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 9MM 846015