ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 80MM 846288

Spark resistant impact open end wrench

See technical informationSee documents

References

Roebuck:846288
Rubix:209A7436
EAN:3660338082924
NON SPARKING IMPACT OPEN END WRENCH Opening mm 80

Technical specifications

Opening80 mm
Length408 mm
Materialbronze aluminium

Documents

Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 80MM 846288


Standard: DIN 133
Aluminium bronze.
German made.

Technical specifications


Attributes
Opening80 mm
Length408 mm
Materialbronze aluminium
£ 350.88 excl. VAT
/ Each
£ 421.06 incl. VAT
  • Usually arrives within 14 working days