References
Bahco:NS104-24
Rubix:208A8111
EAN:7314150284795

Product details : BAHCO NS104-24 NS SLOGGING RING AL-BR 24MM
Ring striking wrench, can be used with a hammer to tighten bolts and nuts. Material: aluminium bronze. Non-sparking. Forged. Product Standard DIN 7444.
Strengths
•Slogging ring wrench used with a hammer to tighten large nuts and bolts
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Technical specifications
Attributes
| Logistic Weight | 221 g |
|---|---|
| Opening | 24 mm |
| Length | 165 mm |
| Material | aluminium bronze |
| Weight | 210 g |
| Size | 24 mm |
Show UNSPSC/ECL@SS
£ 92.10 excl. VAT
/ Each
£ 110.52 incl. VAT
- Delivery usually within ( 14 ) days
