Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING PIPE WRENCH 846132
ROEBUCK NON SPARKING PIPE WRENCH 846132
Spark resistant tube clamp wrench
References
roebuck:
846132
rubix:
209A8472
ean:
3660338083624
Technical specifications
Opening
50
mm
Length
460
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING PIPE WRENCH 846132
Spark resistant tube clamp wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
50
mm
Length
460
mm
Material
Bronze aluminium
Weight
2200
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
503.84
excl. VAT
/
Each
£
604.61
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
FACOM 24MM NON SPARKING 113A.8SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 28MM 846034
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 21MM 845998
FACOM 35MM COMBI WRENCH 440.35SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 9MM 846015
FACOM 16MM COMBINATION WRENCH 440.16SR
BAHCO NS104-49 NON-SPARKING RING SLOGGING SPANNER 49MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 70MM 846058
ROEBUCK NON SPARKING PIPE WRENCH 846134
FACOM 41MM SLOGGING WRENCH 50.41SR
BAHCO NS002-10 NS COMBINATION WRENCH AL-BR 10MM
FACOM 22MM COMBINATION WRENCH 440.22SR
FACOM 113A.10SR 30MM NON-SPARKING ADJUSTABLE WRENCH
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 20MM 845997
FACOM 24MM IMPACT WRENCH 49.24SR