Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKL25-PB ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING
INA GIKL25-PB ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING
Rod end
References
ina:
GIKL25-PB
rubix:
238A2572
manufacturer :
0066348930000
ean:
4012802547511
Technical specifications
Inner diameter
25
mm
Head diameter
60
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIKL25-PB ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING
Rod end with internal thread, left hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
760
g
Inner diameter
25
mm
Head diameter
60
mm
Bearing Clearance
CN
Series
GIKL..-PB
Outer diameter
47
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.05
excl. VAT
/
Each
£
124.86
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
INA GIKSR6-PS CORROSION-RESISTANT ROD END WITH INTERNAL THREAD RIGHT H
INA SPHER PLAIN BEARING GIL20-DO-2RS
SKF ROD END BEARING SIR 35 ES
INA GIL6UK ROD END
INA GIL12DO GIL12-DO
INA SPHER PLAIN BEARING GAR30-UK-2RS-A
SKF ROD END BEARING SAKB 12 F
SKF ROD END BEARING SIQG 50 ES
SKF ROD END BEARING SAA40TXE-2LS
INA GIHRK30-UK-2RS
SKF ROD END BEARING SAKB 16 F
INA ROD END BEARING GAL30-DO
SKF ROD END BEARING SA35TXE-2LS
SKF ROD END BEARING SALKB 16 F
SKF SALKB 14 F ROD END BEARING