Rod end
Inner diameter | 12 mm |
---|---|
Head diameter | 32 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 70x32x12 mm |
---|---|
Logistic Weight | 109 g |
Inner diameter | 12 mm |
Head diameter | 32 mm |
Bearing Clearance | CN |
Series | GAKR..-PW |
Length | 70 mm |
Outer diameter | 26 mm |
Usually arrives within 14 working days