References
SKF:SAA 40 TXE-2LS
Rubix:81146406
Manufacturer :188684
EAN:7316572082195

Product details : SKF ROD END BEARING SAA40TXE-2LS
Plain bearing Rod end With seals
Rod end, maintenance-free with external thread, sliding pair steel/PTFE fabric, sealing washers on both sides.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x94x94 mm |
|---|---|
| Logistic Weight | 1850 g |
| Inner diameter | 40 mm |
| Head diameter | 94 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | saa |
| Type | txe-2ls |
| Weight | 1.85 kg |
| Dyn. Load rating | 280000 N |
| Angle | 6 ° |
| Thickness | 24 mm |
| Reaming diameter | 40 mm |
| Connection | rechtsgängiges außengewinde (m 39x3) |
| Length | 199 mm |
| Outer diameter | 94 mm |
Show UNSPSC/ECL@SS
£ 321.72 excl. VAT
/ Each
£ 386.06 incl. VAT
- Usually arrives within 14 working days
