Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
ALU/OXIDE ROLLS 50MM X 50M X 120G KL385JF
ALU/OXIDE ROLLS 50MM X 50M X 120G KL385JF
Abrasive roller Klingspor
References
klingspor:
218099
rubix:
80020875
ean:
4014855048472
Technical specifications
Length
50000
mm
Width
50
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : ALU/OXIDE ROLLS 50MM X 50M X 120G KL385JF
Technical specifications
Attributes
Length
50000
mm
Width
50
mm
Grain
120
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.57
excl. VAT
/
Each
£
78.68
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 3778 EMERY CLOTH ROLL 25MM X 50M 240 GRIT
KLINGSPOR 3916 KL361 JF ROLL 50MX100MM 80G
KLINGSPOR 115X50M 150G CLOTH 3951
PFERD 45016534 ROLL FOR ABRASIVE BAND SBR-P 115 A 40
KLINGSPOR 3773 MedEmryRoll 25MMx50M
KLINGSPOR EMERY CLOTH 600GRIT 64825
4226 ALU/OXIDE ROLLS 50MM X 25MT 240G KL361
KLINGSPOR 3862 KL361JF ROLLS 50MM X 50M 400 GRIT
PFERD PR 0635 A 150 42810715 POLIROLL CARTRIDGE ROLL PR 6 X 35MM P150
NORTON 63642571200 NON WOVEN ROLL 115X 10M GREEN VERY FINE A
KLINGSPOR KL385-115MX50M-P180 228366
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 80G 174089
KL361JF 25MM X 50MT 320GRIT ROLLS
NORTON 66261106168 RTH RL 100X10M F2316 NOR AOME BN
PFERD PR 1225 A 50 42811205 POLIROLL CARTRIDGE ROLL PR 12 X 25MM P50