Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR KL 361 JF 50X50000MM 50MMX320GAL/OXKL361J 3860
KLINGSPOR KL 361 JF 50X50000MM 50MMX320GAL/OXKL361J 3860
Roll-canvas KL 361 JF
References
klingspor:
3860
rubix:
124A9435
ean:
4014855014682
Technical specifications
Length
50000
mm
Width
50
mm
Grain
320
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR KL 361 JF 50X50000MM 50MMX320GAL/OXKL361J 3860
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
50
mm
Grain
320
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.86
excl. VAT
/
Each
£
65.83
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
PFERD PR 0935 A 80 42810908 POLIROLL CARTRIDGE ROLL PR 9 X 35MM P80
3M 62906 UTILITY CLOTH SHEET 314D 230MMX280MM P40 PK25
KLINGSPOR KL385-115MX50M-P180 228366
KLINGSPOR 3858 KL361JF ROLLS 50MM X 50M 240 GRIT
NORTON 66261018300 4X30FT F2401 TRIMMED ROLL
PFERD 42810850 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P120
KLINGSPOR 10034970 TBA 50 X 50000 MM GRAIN 220 PACK OF 1
Klingspor Emery Cloth Roll 50mm x 280 grit
3M 62875 UTILITY CLOTH ROLL 314D 38MMX25M P120
PFERD PR 1225 A 80 42811208 POLIROLL CARTRIDGE ROLL PR 12X 25MM P80
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 80G 307684
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 40G 174094
KLINGSPOR EMERY CLOTH ROLL 50MM X 180 GRIT 3856
KLINGSPOR 218077 ABRASIVE ROLL 40MM X 50M P40 KL385 JF
PFERD 42821008 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P80