3M HOOKIT ROLL 115MM X 25MTR P120


3M™ Hookit™ Abrasive Roll 255P

References
3m:M02636 [3M]
rubix:80034032
manufacturer :7000083775
ean:4046719511402
brand logo
brand logo
Technical specifications
Width115 mm
Grain120
See all Specifications

Product details : 3M HOOKIT ROLL 115MM X 25MTR P120


Use an abrasive that’s easily cut and attached to automotive aftermarket machines with 3M™ Hookit™ Abrasive Roll 255P. Our abrasive rolls 255P have an aluminium oxide mineral with heavy paper backing. They are available in two width (75 mm and 115 mm) and grades ranging from P40 to P120.
Get an abrasive that’s easy to cut and attach to automotive aftermarket machines with 3M™ Hookit™ Abrasive Roll 255P. Our abrasive rolls 255P have an aluminium oxide mineral with heavy paper backing.

Strengths

Use as a part of the Hookit™ attachment system;Available in two width´- 75 mm and 115 mm;Choose from a number of grades, from P80 to P400;Cut to length as needed

Technical specifications


Attributes
Package weight1386 g
Width115 mm
Grain120
MaterialPaper
Show UNSPSC/ECL@SS
£ 64.16 excl. VAT
/ Each
£ 76.99 incl. VAT
  • Usually arrives within 14 working days