References
INA:ZL204-DRS
Rubix:101A4421
Manufacturer :0009037010000
EAN:4012802807158

Product details : INA ZL204-DRS SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track roller ZL2..-DRS, single row, no eccentric
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x20x20 mm |
|---|---|
| Logistic Weight | 170 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 30.7 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | zl2..-drs |
| Basic static load, radial - C0r | 5800 N |
| Basic dynamic load, radial - Cr | 11200 N |
Show UNSPSC/ECL@SS
£ 156.34 excl. VAT
/ Each
£ 187.61 incl. VAT
- Delivery usually within ( 7 ) days
