References
Norton:63642531808
Rubix:060192
EAN:3157620181965
Product details : NORTON 63642531808 HANDY ROLL R222 25MMX25M P150
The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 25mm x25m Gr150
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 25 mm |
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 20.90 excl. VAT
/ Each
£ 25.08 incl. VAT
- In stock: Next day delivery

