Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
IRWIN 5X90MM MASONDRILL 10501817
IRWIN 5X90MM MASONDRILL 10501817
Rotary Impact Drill Bit
References
irwin:
10501817
rubix:
122A7684
ean:
5709131055846
Technical specifications
Diameter
5
mm
Tip diameter
5
mm
Total length
90
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : IRWIN 5X90MM MASONDRILL 10501817
Strengths
•Unique brazing process ensures a perfect bond between tip and body
Ground single flute design - for 60% faster removal of drilling dust
Technical specifications
Attributes
Diameter
5
mm
Tip diameter
5
mm
Total length
90
mm
Body material
Steel
Shape
Cylindrical
Coating
Chrome Vanadium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.94
excl. VAT
/
Each
£
2.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX K1215-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073600
TITEX K1111-6.3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073526
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 4 X 1.0 862494
DORMER A2053.15X8.0 DRILL 3.15 MM X 8.00 MM 5969309
ROEBUCK A2004.0 223607 HSS CENTRE DRILL 4.00 X 1.60MM
TITEX K1411M-2.5X8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073645
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 10 X 4.0 862500
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 12 X 5.0 726905
TITEX K1411M-0.75X3.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073642
ROEBUCK 22-165-305 CENTRE DRILL SHORT SERIES SIZE 5
TITEX K1311-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073630
TITEX K1112-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073538
TITEX K1113TIN-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073556
GUHRING 00613 001.600 STANDARD HSS COATED DRIL 9006130016000
DORMER A210 HSS CTR DRILL 1.6 X 4.0MM