GEDORE 119-3,5 PIN PUNCH 3.5MM 119-3.5


Pin punch 3.5 mm

References
gedore:119-3,5
rubix:116A3335
manufacturer :8758990
ean:4010883875899
brand logo
brand logo
Technical specifications
Diameter3.5 mm
See all Specifications

Product details : GEDORE 119-3,5 PIN PUNCH 3.5MM 119-3.5


Pin punch 3.5 mm Acc. to DIN 6450 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished No. 119-175 with pilot Special types or sizes on request * not standardised

Technical specifications


Attributes
Logistic Weight72 g
Diameter3.5 mm
Length150 mm
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
  • Usually arrives within 14 working days