KLINGSPOR 670496 RS603WR RECIP BLADE 150X19X12MM CUT 130MM 4TPI PK5
RS 603 WR Supra Cr-V reciprocating saw blade milled and set
See technical informationReferences
Klingspor:670496
Rubix:416A4220
EAN:4014855939824

Technical specifications
| Length | 150 mm |
|---|---|
| Material | chromium-vanadium |
| Type | saber saw blade |
Product details : KLINGSPOR 670496 RS603WR RECIP BLADE 150X19X12MM CUT 130MM 4TPI PK5
RS 603 WR reciprocating saw blade, 150 x 19 x 1.2 mm overall length 130 mm, chromium-vanadium, milled, set, 4 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material | chromium-vanadium |
| Type | saber saw blade |
| Packaging | 5 pieces |
| Total length | 150 mm |
| No. of teeth per cm | 1.57 |
Show UNSPSC/ECL@SS
£ 12.08 excl. VAT
/ Each
£ 14.50 incl. VAT
- Usually arrives within 14 working days