Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Rule for tools
Rule for tools
Filter Options
CATEGORIES
Rule for tools (10)
Brand
Facom
(4)
Roebuck
(6)
SEE MORE FILTERS
CONFIRM
6 Product(s) with 10 variant(s):
Relevance
Exclusive brands
facom:
809.ING500
rubix:
1235453
ean:
3148512045144
FACOM PRECISION RULE 809.ING500
Length
:
500 mm
Material
:
Stainless Steel
£
342.05
excl. VAT
/
Each
Usually arrives within 14 working days
Add
facom:
809.IN500
rubix:
1235452
ean:
3148512045106
FACOM STRAIGHT EDGE 809.IN500
Length
:
500 mm
Material
:
Stainless Steel
£
283.16
excl. VAT
/
Each
Usually arrives within 14 working days
Add
facom:
809.200
rubix:
1235449
ean:
3148512045281
FACOM 200MM STAINLESS STEEL FILAMENT RULE 809.200
Length
:
200 mm
Material
:
Hardened stainless steel with insulating handle
£
113.62
excl. VAT
/
Each
Usually arrives within 14 working days
Show 2 variant(s) for this product
Add
roebuck:
3944358
rubix:
030550
ROEBUCK SQUARE END STEEL RULE RIGID 150MM / 6 INCH
Length
:
150 mm
£
10.63
excl. VAT
/
Each
In stock: Next day delivery
Add
roebuck:
3975514
rubix:
2017360
ROEBUCK METRIC SQUARE END RULE 300MM
Length
:
300 mm
£
20.90
excl. VAT
/
Each
In stock: Next day delivery
Show 4 variant(s) for this product
Add
roebuck:
7875659
rubix:
7875659
ROEBUCK STEEL STRAIGHT EDGE 1000MM
£
143.40
excl. VAT
/
Each
Usually arrives within 14 working days
Add