Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Rule for tools
ROEBUCK STEEL STRAIGHT EDGE 1000MM
ROEBUCK STEEL STRAIGHT EDGE 1000MM
Steel Straightedge
References
roebuck:
7875659
rubix:
7875659
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STEEL STRAIGHT EDGE 1000MM
Cross Section 50 x 8mm DIN 874//2.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.40
excl. VAT
/
Each
£
172.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK METRIC SQUARE END RULE 150MM
FACOM PRECISION RULE 809.ING500
ROEBUCK METRIC SQUARE END RULE 600MM
FACOM STRAIGHT EDGE 809.IN500
FACOM 200MM STAINLESS STEEL FILAMENT RULE 809.200
ROEBUCK METRIC SQUARE END RULE 1000MM
FACOM RULE 809.75
ROEBUCK SQUARE END STEEL RULE RIGID 150MM / 6 INCH
ROEBUCK METRIC SQUARE END RULE 300MM
BAHCO 9045-B-300 BLACK SQUARE 300MM
MOORE & WRIGHT 200 SCREW CUTTING GAUGE
BAHCO MTG-3-16 3M MEASURING TAPE
ROEBUCK 030723 INSIDE CALIPER SPRING PAT 8 INCH / 200MM
ROEBUCK METRIC SQUARE END RULE 150MM
MITUTOYO 12AAA217 NOSEPIECE FOR FLAT SURFACES