References
Roebuck:3975514
Rubix:2017360

Product details : ROEBUCK METRIC SQUARE END RULE 300MM
Manufactured from high quality steel and fully hardened and tempered with a non-glare satin chrome finish.
Graduations etched from precise glass masters for repeated accuracy.
Specifications: Rules graduated both sides: 1.
0mm & 0.
5mm Conform to EEC-Class 1, Ref 73/362/EEC
Graduations etched from precise glass masters for repeated accuracy.
Specifications: Rules graduated both sides: 1.
0mm & 0.
5mm Conform to EEC-Class 1, Ref 73/362/EEC
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 21.67 excl. VAT
/ Each
£ 26.00 incl. VAT
- Usually arrives within 14 working days
