ROEBUCK SQUARE END STEEL RULE RIGID 150MM / 6 INCH
Metric / Inch Square End Rigid Rules
See technical informationReferences
Roebuck:3944358
Rubix:030550
Product details : ROEBUCK SQUARE END STEEL RULE RIGID 150MM / 6 INCH
Manufactured from high quality steel, fully hardened and tempered with a non-glare satin chrome finish.
Graduations etched from precise glass masters for repeated accuracy.
Rules graduated: Front face: 32nds” & 64ths” Reverse face: 1.
0mm & 0.
5mm Conform to EEC-Class 1, Ref.
73/362/EEC
Graduations etched from precise glass masters for repeated accuracy.
Rules graduated: Front face: 32nds” & 64ths” Reverse face: 1.
0mm & 0.
5mm Conform to EEC-Class 1, Ref.
73/362/EEC
Technical specifications
Attributes
| Length | 150 mm |
|---|
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
- Usually arrives within 14 working days

