References
Facom:809.ING500
Rubix:1235453
EAN:3148512045144

Product details : FACOM PRECISION RULE 809.ING500
Solid stainless steel graduated ruler
- Class I, flatness: 4 + L/60 µm (L being the length expressed in mm).
-With graduation to zero, offset.
- Supplied in wood box.
- Class I, flatness: 4 + L/60 µm (L being the length expressed in mm).
-With graduation to zero, offset.
- Supplied in wood box.
Strengths
Solid stainless steel graduated ruler
Length (mm): 500
Width (mm): 10
Height (mm): 50
Weight (g): 2900
Class I, flatness: 4 + L/60 µm (L being the length expressed in mm). With graduation to zero, offset. Supplied in wood box. Standard: NF E 11-105, DIN 874
Length (mm): 500
Width (mm): 10
Height (mm): 50
Weight (g): 2900
Class I, flatness: 4 + L/60 µm (L being the length expressed in mm). With graduation to zero, offset. Supplied in wood box. Standard: NF E 11-105, DIN 874
Technical specifications
Attributes
| Logistic Weight | 1068 g |
|---|---|
| Packaged dimensions (D x W x H) | 560x80x30 mm |
| Package weight | 1068 g |
| Length | 500 mm |
| Material | stainless steel |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 342.05 excl. VAT
/ Each
£ 410.46 incl. VAT
- Delivery usually within ( 14 ) days
