Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM
1/4" extensions
References
expert:
E113772
rubix:
2014725
ean:
3258951137727
Technical specifications
Square drive adapter
1/4
''
Length
150
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM
- ISO 3315 - DIN 3122 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
features:
EAN: 3258951137727
d1 [mm]: 12.5
d2 [mm]: 8.51
L [mm]: 150
Packaging: 10
Presentation: Full Polish
[g]: 65
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.46
excl. VAT
/
Each
£
6.55
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM EXTENSION R.210AVSE
BAHCO 8160-10 EXTENSION 1/2 250MM 10IN
STAHLWILLE 13010005 509W EXTENSION 1/2 INCH DRIVE 2 WOBBLE
FACOM END LOCK EXTENSION J.210RC
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 46MM HEAD
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 55MM
"FACOM AXS.L 1/2"" WRENCH"
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 24-30MM HEADS
STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE
STAHLWILLE 15010001 559 EXTENSION 3/4 INCH DRIVE 8 200MM
STAHLWILLE 33160001 HEX BIT ADAPTER 1/2 - 1/4 INCH
"WERA 311517 870/4 ADAPTOR 1/42 SQ-1/4"" HEX/50MM"
STAHLWILLE 12010001 427 EXTENSION 3/8 INCH DRIVE 3 LONG
ROEBUCK 3/4 INCH DRIVE EXTENSION 75MM 3 E1203
FACOM EXTENSION BAR 3/8 INCH DRIVE 125MM J.210