MILWAUKEE 48005706 SAWZALL HEAVY DUTY BI WRECKER BLADE PACK OF 5

Saw Blade

See technical information

References

Milwaukee:48005706
Rubix:246A4230
EAN:0045242082483
brand logo

Technical specifications

Length228 mm
Materialsteel
Typesaber saw blade
See all Specifications

Product details : MILWAUKEE 48005706 SAWZALL HEAVY DUTY BI WRECKER BLADE PACK OF 5


Strong and precise: Thick 1.27 mm blade body. Bi-Metal construction: Excellent blade life and performance. Tooth geometry: Aggressive strengthened tooth tip design and uniform gullet depth allows for more material to be removed per stroke for faster cutting. Blade shape: Sloped - The sloped shape makes this blade ideal for plunge cutting. Most suited for cutting metal and for demolition applications (wood with nails).

Technical specifications


Attributes
Length228 mm
Materialsteel
Typesaber saw blade
Packaging5 piece
£ 30.45 excl. VAT
/ Each
£ 36.54 incl. VAT
  • Usually arrives within 14 working days