STARRETT BR91014-2 KINGCUT RECIP BLADE 228X19X1.30MM 10-14 TPI PK 2


King Cut Reciprocating Saw Blade

References
starrett:BR91014-2
rubix:228A4913
brand logo
brand logo
Technical specifications
Length228 mm
MaterialBi-Metal
See all Specifications

Product details : STARRETT BR91014-2 KINGCUT RECIP BLADE 228X19X1.30MM 10-14 TPI PK 2


King Cut Demolition, Rescue and Emergency Extrication King Cut is a thicker blade and is specifically designed for heavy-duty demolition, emergency extrication and other demanding applications. Having teeth with a super aggressive pitch set, this blade is designed to rip through just about anything.
Reciprocating blade bi-metal KING-CUT 225MM/9" 10-14 TPI - HEAVY DUTY

Strengths

King Cut is a thicker blade than our standard bi metal reciprocating blades
Purpose designed for heavy-duty demolition and emergency extrication
The blade for ripping through just about anything
Straight blade format

Applications

Application Description (Material): 3X POWER King Cut - Rescue & Demolition
Application Material Thickness (mm): 4 - 10
Application Material Thickness (in): 5/32 - 3/8

Technical specifications


Attributes
Length228 mm
MaterialBi-Metal
Thickness1.6 mm
Show UNSPSC/ECL@SS
£ 9.24 excl. VAT
/ Each
£ 11.09 incl. VAT
  • Usually arrives within 14 working days