Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
FEIN 63502169230 CARBIDE BLADE PK 5
FEIN 63502169230 CARBIDE BLADE PK 5
Saws' blades Fein
References
fein:
63502169230
rubix:
80989563
ean:
4014586390567
Technical specifications
Length
90
mm
Product details
Technical specifications
Product details : FEIN 63502169230 CARBIDE BLADE PK 5
Technical specifications
Attributes
Length
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.38
excl. VAT
/
Each
£
185.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH X-PRO LINE JIGSAW BLADES MP2607010630 10 PIECE SET
BOSCH 2608631670 T101A JIGSAW BLADES PK3
BAHCO 3906-300-14-5P HAND HACK SANDFLEX
BOSCH 2608642602 BLADE FOR SAW GKS36V-LI
BOSCH 2608636229 JIGSAW BLADE PK5 T301CDF 39963 MPT301CDF
BOSCH 2608633A34 T344D JIGSAW BLADES 5PK
BAHCO 8501-12F CIRCULAR SAW BLADE 180MM
BOSCH SABRE SAW BLADES S922BF PACK OF 5
STARRETT BR81014-2 KINGCUT RECIP BLADE 203X19X1.30MM 10-14 TPI PK 2
BOSCH FOAM RUBBER BLADES 300MM MP2607018012 PK2
BOSCH JIGSAW BLADES T101A0 PACK OF 5
EVOLUTION 230 BLADE FOR STAINLESS STEEL
BOSCH 2608656022 SABRE SAW BLADES S1222VF PACK OF 5
BAHCO 8501-18SW CIRCULAR SAW BLADE 216MM
BOSCH 2608640450 CIRCULAR SAW BLADE MULTI MATERIAL 254MM X 80 TEETH