Saws' blades Bosch
Material | carbide (teeth) |
---|---|
Type | circular saw blade |
Logistic Weight | 1860 g |
---|---|
Packaged dimensions (D x W x H) | 451x420x21 mm |
Package weight | 1860 g |
Material | carbide (teeth) |
Type | circular saw blade |
Thickness | 2.2 mm |
Packaging | 1 piece pack |
Diameter | 305 mm |
Number of teeth | 60 |
Usually arrives within 14 working days