Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640817 WOOD BLADE 24 TEETH 184
BOSCH 2608640817 WOOD BLADE 24 TEETH 184
Saws' blades Bosch
References
bosch:
2608640817
rubix:
1325829
ean:
3165140263429
Product details
Technical specifications
Product details : BOSCH 2608640817 WOOD BLADE 24 TEETH 184
Technical specifications
Attributes
Logistic Weight
435
g
Packaged dimensions (D x W x H)
250
x
220
x
10
mm
Package weight
435
g
Diameter
184
mm
Number of teeth
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.25
excl. VAT
/
Each
£
26.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STARRETT BT63-5 TAPER RECIP BLADE 152X19X1.30MM 3 TPI PK 5
MAKITA 792148-9 RECIPRO SAW BLADE NO.23 JR3000 PK5
BOSCH JIGSAW BLADES T101D 2608630032 PACK OF 5
BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE
"IRWIN 20180-9118R RECIP BLADES 9"" 18TPI PK 5"
BAHCO 8501-13F CIRCULAR SAW BLADE 184MM
LENOX 21073824GR BLADE T21073-824G PACK OF 5
LENOX 618R BALDES 20566618R PACK OF 5
BOSCH 2608641202 OPTLINE WOOD CIRCULAR SAW BLADE 300MM X 48 TEETH
BOSCH 2608658010 STEEL CUTTING BLADES FOR SAW 150MM LONG PACK OF 5
BOSCH 2608640452 CIRCULAR SAW BLADE MULTI MATERIAL 305MM X 80 TEETH
LENOX 210946114GR RECIPROCATING SAW BLADE T21094-6114G PACK OF 5
STARRETT BR91014-2 KINGCUT RECIP BLADE 228X19X1.30MM 10-14 TPI PK 2
BOSCH 2608640602 OPTLINE WOOD CIRCULAR SAW BLADE 165MM X 24 TEETH
BOSCH 2608640434 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 24 TEETH