BAHCO 3940-228-18-ST-10P RECIP BIM 228MM 18TPI ST 10P

Sawblade

See technical informationSee documents

References

Bahco:3940-228-18-ST-10P
Rubix:401A8336
EAN:7314150364213
brand logo

Technical specifications

Length228 mm
Materialbi-metal
See all Specifications

Documents

Product details : BAHCO 3940-228-18-ST-10P RECIP BIM 228MM 18TPI ST 10P


The metal blade family is designed for demanding metal cutting
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
The standard shaped (ST) blades with high performance and precision-ground teeth
0.9 mm thickness
14 TPI to 18 TPI
100 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box

Technical specifications


Attributes
Length228 mm
Materialbi-metal
Packaging10 piece pack
Total length228 mm
£ 41.54 excl. VAT
/ Each
£ 49.85 incl. VAT
  • Delivery usually within ( 14 ) days