Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD PR 1225 A 80 42811208 POLIROLL CARTRIDGE ROLL PR 12X 25MM P80
PFERD PR 1225 A 80 42811208 POLIROLL CARTRIDGE ROLL PR 12X 25MM P80
Abrasive roller Pferd Tools
References
pferd tools:
42811208
rubix:
228A7694
ean:
4007220152393
Technical specifications
Length
25
mm
Width
12
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : PFERD PR 1225 A 80 42811208 POLIROLL CARTRIDGE ROLL PR 12X 25MM P80
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Length
25
mm
Width
12
mm
Grain
80
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.15
excl. VAT
/
Each
£
1.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 3775 KL361 JF ROLLS
KLINGSPOR 3778 EMERY CLOTH ROLL 25MM X 50M 240 GRIT
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 40G 174094
NORTON 63642557584 RTH RL 115X25M A275 NOR P150 F03
PFERD 45016540 ROLL FOR ABRASIVE BAND SBR-P 115 A100
PFERD PR 1225 A 150 P150 12X25MM POLIROL 152409
PFERD 45016534 ROLL FOR ABRASIVE BAND SBR-P 115 A 40
3M 04241 PAPER ROLL 241UZ 115MMX50000MM P080
PFERD 42810646 POLIROLL CARTIDGE ROLL PR 6 X 25MM CO-COOL P60
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 40G 174086
PRODEC PAWD10A WET & DRY SANDPAPER - ASSORTED PK10
NORTON 63642531854 A/O ROLL 100MMX50M R222 100G
NORTON 63642557738 RTH RL 100X10M F2560 NOR AOVF MA FC
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 80G 174096
NORTON 63642557608 ABRASIVE FOAM ROLL A275 115MM X 25M P400 PK2