CUTLINE 892178 THREADED PLUG GAUGE MF8X1,00 - TOLERANCE 6H


Screw Plug Gauges

References
giss cutline:892178
rubix:245A6430
ean:3660338447655
brand logo
brand logo
Technical specifications
Nominal diameter (metric)8 mm
Threadedyes
Type 2double
See all Specifications

Product details : CUTLINE 892178 THREADED PLUG GAUGE MF8X1,00 - TOLERANCE 6H


Norms: DIN 13
PRECISION GROUND THREADED PLUG GAUGE MF8X1,00 - TOLERANCE 6H

Strengths

Metric Fine Threads
With „Go“ and „No-Go“ side

Applications

Threaded Plug Gauges metric fine
Hardened steel and precision ground
With „Go“ and „No-Go“ side
Dimensions for thread

Technical specifications


Attributes
Nominal diameter (metric)8 mm
Threadedyes
Type 2double
Typemetric
Threadingmf8x1.00 tolerance 6h
Show UNSPSC/ECL@SS
£ 27.30 excl. VAT
/ Each
£ 32.76 incl. VAT
  • In stock: Next day delivery