BOSCH GSR12V15 12/10.8V DRILL/DRIVER NAKED 0601868101
Screwdriver GSR 10,8-2-LI
See technical informationSee documentsReferences
Bosch:GSR 12V-15 (0601868101)
Rubix:80065821
Manufacturer :0601868101
EAN:3165140538473




Documents
Product details : BOSCH GSR12V15 12/10.8V DRILL/DRIVER NAKED 0601868101
Range of additional chucks available: Providing the tool with flexibility
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Chuck capacity | 10 mm |
| Maximum torque | 30 N.m |
| Steel drilling capacity | 10 mm |
| Cordless | yes |
| No-load speed | 1300 rpm |
| Model | gsr 12v-15 |
| Battery capacity | 2 Ah |
| Weight | 0.95 kg |
Show UNSPSC/ECL@SS
£ 95.05 excl. VAT
/ Each
£ 114.06 incl. VAT
- Usually arrives within 14 working days
