MAKITADTD201Z 18V LI-ION LXT IMPACT DRIVER BODY ONLY
IMPACT DRIVER
See technical informationSee documentsReferences
Makita:DTD201Z
Rubix:453A2469
Manufacturer :DTD201Z
EAN:0197050015655
Documents
Product details : MAKITADTD201Z 18V LI-ION LXT IMPACT DRIVER BODY ONLY
Variable speed controlled by trigger
210 Nm fastening torque, for high speed and high performance
Suitable for heavy duty applications including fastening hex coach screws and hardware screws
1/4" hex shank
One touch bit installation
Four electronic selectable speed settings for soft, medium, hard, max
T-mode designed to drive self-drilling screws into thin metal at high speed, then stops after the tool starts to impact, preventing over-tightening
Anti-bit wobbling structure
Capacity machine screw M4 to M8, hex bolt (grade 4.8) M5 to M16, hex bolt (grade 10.9) M5 to M14 and coarse thread screw 22 to 125mm
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 158.33 excl. VAT
/ Each
£ 190.00 incl. VAT
- Delivery usually within ( 7 ) days





