Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
FACOM ATWDH2X125 PRO-TWIST SCREWDRIVER POZI 2 X 125 BOLSTER
FACOM ATWDH2X125 PRO-TWIST SCREWDRIVER POZI 2 X 125 BOLSTER
Screwdriver
References
facom:
ATWDH2X125
rubix:
210A6906
ean:
3662424097072
Technical specifications
Imprint
Pozidriv
Imprint size
PZ2
Blade length
125
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM ATWDH2X125 PRO-TWIST SCREWDRIVER POZI 2 X 125 BOLSTER
Hexagonal blade: optimal endurance and performance.
Carbonesilicon blade: robustness and resistance to bending.
Ergonomic bimaterial handle resistant to shocks, abrasion and chemicals.
Presentation: matt chrome-plated blade, black treated imprint.
Technical specifications
Attributes
Imprint
Pozidriv
Imprint size
PZ2
Blade length
125
mm
Length
245
mm
Finishing
Other
Weight
245
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.49
excl. VAT
/
Each
£
22.19
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
WERA 029461 395 HO NUTSPINNER 5.5/70 K'FORM+
FACOM ATWHH3X75 PRO-TWIST SCREWDRIVER HE X 3 X 75 MM
WERA 009342 355SK SCREWDRIVER PZ2/100 K'FORM+
FACOM AN2X75SLS SLOTTED HEAD SCREWDRIVER 2 X 75MM - SAFETY LOCK SYSTEM
BRITOOL EXPERT SCREWDRIVER FLARED 65X150
BAHCO B191.025.075 SCREWDRIVER STRAIGHT 2.5X0.4X75
BAHCO BE-8630 SCREWDRIVER ERGO PH3X150
WERA 032021 3350 SCREWDRIVER PH1/80 K'FORM STAINLESS
WERA 110006 335 SCREWDRIVER SLOTTED 0.8/4.0/200 K'FORM+
FACOM AT4X200 PRO-TWIST SCREWDRIVER SLOTTED 4 X 200 MM
WERA 009312 355PZ SCREWDRIVER PZ1/200 K'FORM+
BRITOOL EXPERT SCREWDRIVER T30X125 E160510
STANLEY 0-65-141 FATMAX SCREWDRIVER FLARED 6.5 X 150MM
BAHCO BE-7907 SCREWDRIVER ERGO BTX 7X75
ROEBUCK WORKSHOP SCREWDRIVER 100 X 6MM FLARED TIP