Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S12.0X1000 12.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
ARMEG S12.0X1000 12.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
SDS+ QFDS
References
armeg:
S12.0X1000
rubix:
234A9378
Technical specifications
Total length
1000
mm
Drilling diameter
12
mm
Length of cut
950
mm
See all Specifications
Product details
Technical specifications
Product details : ARMEG S12.0X1000 12.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
12.0 x 1000 Premium SDS Plus Drill (L)1000 mm x (Dia)12 mm
Technical specifications
Attributes
Total length
1000
mm
Drilling diameter
12
mm
Length of cut
950
mm
Type of tail
sds plus
Tail diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.28
excl. VAT
/
Each
£
48.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DT9435-QZ SDS-MAX MASONRY DRILL BIT 32 X 570MM
DEWALT DT9516QZ SDS-PLUS MASONRY DRILL BIT 6 X 210MM
DEWALT DT9425-QZ SDS-MAX MASONRY DRILL BIT 25 X 540MM
BOSCH 2608831042 SDS PLUS 3 14MMX 400MM X 465MM DRILL BIT
ROEBUCK 853485 CONCRETE SDS PLUS TRIAX DRILL 10 X 160 MM
DEWALT DT9621-QZ SDS-PLUS MASONRY DRILL BIT 6 X 310MM
DEWALT DT9581-QZ SDS-PLUS MASONRY DRILL BIT 16 X 300MM
ARMEG S07.0X160 7.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)7.0
IRWIN SPEED HAMMER PLUS DRILL BIT 8.0 X 160MM
ROEBUCK 866768 SDSPLUS TRIAX CONCRETE DRILL BITS 6 X 160 MM PK12
ROEBUCK 853492 CONCRETE SDS PLUS TRIAX DRILL 16 X 310 MM
ARMEG ALS12.0X160 A-LINE 12.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)12
BOSCH 2608586793 SDS-PLUS 5; 32 X 600 X 720MM
ARMEG S08.0X160 MASONRY DRILL BIT
DEWALT DT6672-XJ EXTREME MASONRY DRILL BIT 5 X 85MM