SDS-plus-3 drill bits for hammer drills
Total length | 460 mm |
---|---|
Drilling diameter | 14 mm |
Length of cut | 400 mm |
Total length | 460 mm |
---|---|
Drilling diameter | 14 mm |
Length of cut | 400 mm |
Body material | HSS |
Type of tail | Cylindrical |
Usually arrives within 14 working days