Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG D250SDSBSP1/2 250MM SDS PLUS TO 1/2 IN BSP ADAPTOR
ARMEG D250SDSBSP1/2 250MM SDS PLUS TO 1/2 IN BSP ADAPTOR
SDS Plus to BSP Adapter
References
armeg:
D250SDSBSP1/2
rubix:
2590620
Technical specifications
Total length
250
mm
Length of cut
250
mm
Product details
Technical specifications
Product details : ARMEG D250SDSBSP1/2 250MM SDS PLUS TO 1/2 IN BSP ADAPTOR
Technical specifications
Attributes
Total length
250
mm
Length of cut
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.80
excl. VAT
/
Each
£
48.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608831040 SDS PLUS 3 14MMX 200MM X 265MM DRILL BIT
DEWALT DT9509-QZ SDS MASONRY DRILL 5.5 X 160MM
DEWALT DT9603-QZ SDS-PLUS MASONRY DRILL BIT 22 X 300MM
DEWALT DT9614-QZ SDS-PLUS MASONRY DRILL BIT 25 X 1000MM
ARMEG ALS06.5X160 A-LINE 6.5 X 160 SDS PLUS DRILL (L)160 MM X (DIA)6.5
ARMEG PZ06.0X100 6MMX100MM STD MASONRY DRILL (L)100 MM X (DIA)6.0 MM
DEWALT DT9598-QZ SDS-PLUS MASONRY DRILL BIT 20 X 300MM
ROEBUCK 853479 CONCRETE SDS PLUS TRIAX DRILL 6 X 110 MM
DEWALT DT9510-QZ SDS-PLUS MASONRY DRILL BIT 5.5 X 210MM
DEWALT DT9609-QZ SDS-PLUS MASONRY DRILL BIT 24 X 250MM
MILWAUKEE 4932307071 SDS+ DRILL BIT 8X160 P1M
BOSCH 2608586792 SPEED-X SDS-MAX HAMMER DRILL BIT 32X450X570MM
ROEBUCK 853488 CONCRETE SDS PLUS TRIAX DRILL 12 X 260 MM
BOSCH SDS-PLUS DRILL 10 X 150 X 210MM
ROEBUCK 866771 SDSPLUS TRIAX CONCRETE DRILL BITS 10 X 160 MM PK12