Concrete Drill Bosch
Total length | 520 mm |
---|---|
Drilling diameter | 32 mm |
Length of cut | 400 mm |
Logistic Weight | 1480 g |
---|---|
Packaged dimensions (D x W x H) | 570x45x45 mm |
Package weight | 1480 g |
Total length | 520 mm |
Drilling diameter | 32 mm |
Length of cut | 400 mm |
Type of tail | SDS MAX |
Tail diameter | 18 mm |
Usually arrives within 14 working days