Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S12.0X450 12.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)12
ARMEG S12.0X450 12.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)12
SDS+ QFDS
References
armeg:
S12.0X450
rubix:
234A9381
Technical specifications
Total length
450
mm
Drilling diameter
12
mm
Length of cut
400
mm
See all Specifications
Product details
Technical specifications
Product details : ARMEG S12.0X450 12.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)12
12.0 x 450 Premium SDS Plus Drill (L)450 mm x (Dia)12 mm
Technical specifications
Attributes
Total length
450
mm
Drilling diameter
12
mm
Length of cut
400
mm
Type of tail
SDS PLUS
Tail diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.14
excl. VAT
/
Each
£
15.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 652534 DRILL-BIT SDS MAX 16 X 200 MM
BOSCH 2608831042 SDS PLUS 3 14MMX 400MM X 465MM DRILL BIT
ARMEG PZ05.5X085 5.5X85MM STD MASONRY DRILL (L)85 MM X (DIA)5.5 MM
IRWIN SPEED HAMMER PLUS DRILL BIT 8.0 X 160MM
ROEBUCK 853485 CONCRETE SDS PLUS TRIAX DRILL 10 X 160 MM
BOSCH 2608831045 SDS PLUS 3 16 X 250X 315MM DRILL BIT
ARMEG CHPD SBC PILOT DRILL (L)74 MM X (DIA)7 MM
ARMEG ALS05.5X160 A-LINE 5.5 X 160 SDS PLUS DRILL (L)160 MM X (DIA)5.5
ROEBUCK 652523 CYLINDRICAL CONCRETE DRILL-BIT 5 MM
BOSCH 2608597663 DRILL BIT 8 X 80 X 120MM
ROEBUCK 652541 DRILL-BIT SDS MAX 32 X 400 MM
DEWALT DT9591-QZ SDS-PLUS MASONRY DRILL BIT 18 X 600MM
BOSCH 2608831055 20 X 450 SDS PLUS-3 CONCRETE DRILL BIT
DEWALT DT9556-QZ SDS-PLUS MASONRY DRILL BIT 12 X 350MM
ARMEG S05.0X160 5.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)5.0